SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6302-2RSH

  • ERIKS:23758810
  • Manufacturer:7316572025840
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design with seals on both sides for enhanced protection. It accommodates both radial and axial loads and operates with low friction supporting high rotational speeds. The integral contact seals help retain lubricant and keep out contaminants extending service life. This bearing is easy to mount and requires minimal maintenance making it suitable for diverse industrial applications.

Features
  • Contact seals on both sides retain lubricant and block contaminants for extended bearing life
  • Low friction design enables high rotational speed reducing energy consumption in operation
  • Sheet metal cage provides strong guidance improving reliability during demanding applications
  • Accommodates radial and axial loads for flexible use in various mounting arrangements
  • Grease lubrication minimises maintenance frequency saving time and operational costs
Application & Usage
  • Used with electric motors and drives requiring low noise operation
  • Ideal for conveyor systems in materials handling environments
  • Compatible with pumps and fans across industrial manufacturing sectors
Save to list

€6.74/ pieceexcl. VAT

€8.16incl. VAT

260 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6302
Alternatives

€8.43/ pieceexcl. VAT

€10.20incl. VAT

Estimated delivery date - 16/11/2026