






€8.43/ pieceexcl. VAT
€10.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6302 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 12 kN |
Static load rating | 5.3 kN |
Limiting speed | 11300 rpm |
€6.74/ pieceexcl. VAT
€8.16incl. VAT
260 In stock - Estimated delivery date 10/11/2026