SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6301-2RSH/C3

  • ERIKS:23758799
  • Manufacturer:7316571821450
Image 1
Overview

This deep groove ball bearing is designed to accommodate both radial and axial loads in various directions. It features integral contact seals on both sides optimising performance for high-speed low-friction operation. The robust bearing steel construction enhances durability and service life. Suitable for demanding environments the bearing maintains lubrication while preventing contaminants from entering.

Features
  • Contact sealing on both sides retains lubricant and prevents ingress of contaminants
  • Single row design ensures straightforward mounting and reduces maintenance requirements
  • Bearing steel material provides increased durability and resistance to wear
  • Low friction characteristic enables high rotational speeds for efficient operation
  • C3 radial internal clearance allows for thermal expansion in demanding applications
Application & Usage
  • Used with electric motors requiring reliable and quiet bearing performance
  • Ideal for conveyor systems operating at high rotational speeds
  • Compatible with industrial fans exposed to variable load conditions
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6301
Alternatives

€8.16/ pieceexcl. VAT

€9.87incl. VAT

Estimated delivery date - 13/11/2026