






€8.16/ pieceexcl. VAT
€9.87incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6301 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 10.3 kN |
Static load rating | 4.2 kN |
Limiting speed | 13700 rpm |
€6.27/ pieceexcl. VAT
€7.59incl. VAT
19 In stock - Estimated delivery date 10/11/2026