SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63008-2RS1

  • ERIKS:23758795
  • Manufacturer:7316576678554
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an integral seal on both sides to protect against contaminants. The robust single row design accommodates radial and axial loads in both directions. Low friction and optimised internal geometry enable high rotational speeds. The bearing is constructed from bearing steel for strength and reliability. Lubricated with grease it requires less maintenance than many comparable types.

Features
  • Sheet metal cage design increases durability in demanding operational environments
  • Seal on both sides keeps lubricant in and contaminants out extending bearing life
  • Optimised for low friction supporting stable operation at high rotational speeds
  • Accommodates radial and axial loads in both directions for versatile application fit
  • Pre-lubricated with grease reducing the frequency of maintenance interventions
Application & Usage
  • Used with industrial electric motors for reliable continuous operation
  • Ideal for conveyor systems requiring high-speed and low-noise performance
  • Compatible with pumps and compressors in process engineering settings
Save to list

€41.42/ pieceexcl. VAT

€50.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63008
Alternatives

€35.26/ pieceexcl. VAT

€42.66incl. VAT

Estimated delivery date - 13/11/2026