






€35.26/ pieceexcl. VAT
€42.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 630 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 16.8 kN |
Static load rating | 11.5 kN |
Fatigue load limit | 0.6 kN |
Limiting speed | 5400 rpm |
Performance class | Single row |
Weight | 0.263 kg |
Weight | 0.58 lb |
€41.42/ pieceexcl. VAT
€50.12incl. VAT
Estimated delivery date - 12/11/2026