SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63007-2RS1

  • ERIKS:23758794
  • Manufacturer:7316577080738
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral contact seals on both sides. Manufactured from bearing steel it supports both radial and axial loads in either direction. The robust construction and low friction enable high rotational speeds while the sealing helps retain lubricant and exclude contaminants.

Features
  • Contact seal on both sides helps retain lubricant and prevent ingress of contaminants
  • Low friction design supports high rotational speeds reducing operational heat and wear
  • Sheet metal cage provides stable ball guidance enhancing operational reliability
  • Adaptable to radial and axial loads in both directions minimising inventory requirements
  • Requires less maintenance due to sealed construction saving service time
Application & Usage
  • Ideal for electric motor assemblies requiring low noise operation
  • Compatible with conveyor systems in automated material handling units
  • Used with HVAC fan shafts for consistent rotational performance
Save to list

€35.58/ pieceexcl. VAT

€43.05incl. VAT

35 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63007
Alternatives

€28.20/ pieceexcl. VAT

€34.12incl. VAT

Estimated delivery date - 13/11/2026