






€28.20/ pieceexcl. VAT
€34.12incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 630..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 17 kN |
Static load rating | 10.3 kN |
Fatigue load limit | 0.69 kN |
Limiting speed | 6100 rpm |
Performance class | Single row |
Weight | 0.212 kg |
Weight | 0.467 lb |
da_min | 39.6 mm |
B | 20 mm |
D | 62 mm |
d | 35 mm |
D1 | 53.63 mm |
d1 | 43.5 mm |
D2 | 56.03 mm |
Da_max | 57.4 mm |
ra | 1 mm |
€35.58/ pieceexcl. VAT
€43.05incl. VAT
35 In stock - Estimated delivery date 13/11/2026