SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63006-2RS1

  • ERIKS:23758792
  • Manufacturer:7316577736574
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral sealing for enhanced service life. It is optimised for low friction supporting high rotational speeds and low noise. The bearing accommodates radial and axial loads in both directions and requires minimal maintenance. Seals on both sides help retain lubricant and prevent contamination.

Features
  • Contact sealing on both sides protects against contaminants and retains lubricant for longer operational life
  • Optimised low friction design enables higher rotational speeds and reduced energy loss
  • Supports both radial and axial loads to handle complex loading scenarios
  • Robust sheet metal cage ensures durability and maintains ball alignment during operation
  • Requires minimal maintenance reducing downtime and operational costs
Application & Usage
  • Used with electric motors requiring low noise and reliable operation
  • Ideal for industrial gearboxes needing high-speed bearing solutions
  • Compatible with pumps exposed to challenging environmental contaminants
Save to list

€33.67/ pieceexcl. VAT

€40.74incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63006
Alternatives

€26.85/ pieceexcl. VAT

€32.49incl. VAT

Estimated delivery date - 13/11/2026