






€26.85/ pieceexcl. VAT
€32.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 630 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 14.1 kN |
Static load rating | 8.3 kN |
Fatigue load limit | 0.56 kN |
Limiting speed | 7000 rpm |
Performance class | Single row |
Weight | 0.167 kg |
Weight | 0.368 lb |
€33.67/ pieceexcl. VAT
€40.74incl. VAT
19 In stock - Estimated delivery date 10/11/2026