SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63005-2RS1

  • ERIKS:23758791
  • Manufacturer:7316570020984
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing and low friction optimised for high rotational speeds. It accommodates both radial and axial loads and is constructed from bearing steel for robust performance. The design allows for easy mounting and reliable operation with reduced maintenance requirements. Contact seals on both sides help retain lubricant and exclude contaminants prolonging service life.

Features
  • Contact seals on both sides retain grease and block contaminants for longer bearing life
  • Low friction design supports high-speed applications and minimises energy loss
  • Accommodates radial and axial loads to enable versatile mounting orientations
  • Bearing steel construction provides high strength and reliable operational durability
  • Single row construction and simple design reduce installation time and complexity
Application & Usage
  • Used with electric motors for stable
  • low-noise rotation
  • Ideal for conveyor systems requiring high-speed
  • low-maintenance bearings
  • Compatible with industrial pumps for handling combined load conditions
Save to list

€23.74/ pieceexcl. VAT

€28.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63005
Alternatives

€19.19/ pieceexcl. VAT

€23.22incl. VAT

Estimated delivery date - 16/11/2026