






€19.19/ pieceexcl. VAT
€23.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 630 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 10.4 kN |
Static load rating | 5.8 kN |
Fatigue load limit | 0.365 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.102 kg |
Weight | 0.225 lb |
€23.74/ pieceexcl. VAT
€28.73incl. VAT
Estimated delivery date - 12/11/2026