SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63004-2RS1

  • ERIKS:23758789
  • Manufacturer:7316577080707
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides and is constructed from bearing steel. Its design enables high rotational speeds with low friction and vibration. The bearing accommodates both radial and axial loads is easy to mount and requires minimal maintenance. The contact sealing helps retain lubricant while preventing contamination supporting extended service life.

Features
  • Contact seals on both sides protect against contaminants and help retain grease
  • Bearing steel construction improves durability in demanding operational environments
  • Low friction design enables reliable operation at high rotational speeds
  • Accommodates combined radial and axial loads for versatile use in machinery
  • Integral sealing reduces maintenance frequency and extends service intervals
Application & Usage
  • Ideal for use in electric motor assemblies requiring sealed bearing units
  • Used with conveyor systems where low friction and longevity are critical
  • Compatible with pumps and fans exposed to dust or moisture ingress
Save to list

€16.74/ pieceexcl. VAT

€20.26incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63004
Alternatives

€18.60/ pieceexcl. VAT

€22.51incl. VAT

Estimated delivery date - 16/11/2026