






€18.60/ pieceexcl. VAT
€22.51incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 630..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 9.7 kN |
Static load rating | 5 kN |
Fatigue load limit | 0.34 kN |
Limiting speed | 9700 rpm |
Performance class | Single row |
Weight | 0.09 kg |
da_min | 23.2 mm |
B | 16 mm |
D | 42 mm |
d | 20 mm |
D1 | 35.37 mm |
d1 | 27.5 mm |
D2 | 37.71 mm |
Da_max | 38.8 mm |
ra | 0.6 mm |
€16.74/ pieceexcl. VAT
€20.26incl. VAT
2 In stock - Estimated delivery date 13/11/2026