SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63003-2RS1

  • ERIKS:23758788
  • Manufacturer:7316570020977
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides for enhanced service life. Its sheet metal cage and bearing steel construction ensure durability and reliability under radial and axial loads. The bearing supports high rotational speeds due to its low-friction design. Grease lubrication and robust sealing reduce maintenance requirements in demanding environments.

Features
  • Integral contact sealing retains lubricant and prevents contamination ingress for extended service life
  • Low friction design enables consistent operation at high rotational speeds for improved uptime
  • Accommodates both radial and axial loads
  • supporting flexible installation orientations
  • Sheet metal cage provides durable guidance for rolling elements under challenging conditions
  • Grease lubrication minimises need for relubrication
  • reducing maintenance frequency
Application & Usage
  • Used with electric motors requiring high-speed
  • low-noise performance
  • Ideal for conveyor systems demanding minimal maintenance intervals
  • Compatible with pumps in industrial automation for reliable operation
Save to list

€21.51/ pieceexcl. VAT

€26.03incl. VAT

14 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63003
Alternatives

€16.92/ pieceexcl. VAT

€20.47incl. VAT

Estimated delivery date - 13/11/2026