






€16.92/ pieceexcl. VAT
€20.47incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 630..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 6.2 kN |
Static load rating | 3.25 kN |
Fatigue load limit | 0.207 kN |
Limiting speed | 11700 rpm |
Performance class | Single row |
Weight | 0.0547 kg |
da_min | 20.2 mm |
B | 14 mm |
D | 35 mm |
d | 17 mm |
D1 | 29.47 mm |
d1 | 22.8 mm |
D2 | 31.49 mm |
Da_max | 31.8 mm |
ra | 0.3 mm |
€21.51/ pieceexcl. VAT
€26.03incl. VAT
14 In stock - Estimated delivery date 13/11/2026