SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63001-2RS1

  • ERIKS:23758785
  • Manufacturer:7316570020953
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features sheet metal cage construction and integral sealing on both sides for improved service life. Its low friction design allows for high rotational speeds while maintaining reduced noise and vibration. The bearing accommodates both radial and axial loads in either direction and requires less maintenance than other types. Grease lubrication and robust bearing steel material contribute to reliable operation in demanding environments.

Features
  • Integral sealing retains lubricant and prevents contaminants entering for longer service life
  • Sheet metal cage construction offers reliable component guidance and stability during operation
  • Low friction design enables higher rotational speeds reducing energy loss in machines
  • Accommodates radial and axial loads in both directions supporting versatile installation requirements
  • Grease lubrication minimises maintenance intervals and simplifies servicing schedules
Application & Usage
  • Used with small electric motors requiring quiet and efficient rotation
  • Ideal for conveyor systems operating at high rotational speeds
  • Compatible with gearboxes in automation and material handling equipment
Save to list

€19.13/ pieceexcl. VAT

€23.15incl. VAT

53 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63001
Alternatives

€15.77/ pieceexcl. VAT

€19.08incl. VAT

Estimated delivery date - 13/11/2026