






€15.77/ pieceexcl. VAT
€19.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 630..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 5.3 kN |
Static load rating | 2.37 kN |
Fatigue load limit | 0.161 kN |
Limiting speed | 15500 rpm |
Performance class | Single row |
Weight | 0.031 kg |
Weight | 0.068 lb |
da_min | 14 mm |
B | 12 mm |
D | 28 mm |
d | 12 mm |
D1 | 23.43 mm |
d1 | 17.2 mm |
D2 | 25.49 mm |
Da_max | 26 mm |
ra | 0.3 mm |
€19.13/ pieceexcl. VAT
€23.15incl. VAT
53 In stock - Estimated delivery date 13/11/2026