SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63000-2RS1

  • ERIKS:23758784
  • Manufacturer:7316577080660
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust versatile design optimised for low friction and high rotational speeds. Its integral contact seals retain lubricant and exclude contaminants supporting longer service life. Designed for both radial and axial loads it offers reliable performance and reduced maintenance requirements. The steel construction and precision engineering ensure durability in demanding industrial applications.

Features
  • Integral contact seals retain lubricant and block contaminants improving bearing longevity
  • Low friction design supports high-speed operation enabling efficient machine performance
  • Accommodates radial and axial loads in both directions reducing application constraints
  • Sheet metal cage construction provides durability and consistent load distribution
  • Grease lubrication minimises maintenance intervals supporting operational reliability
Application & Usage
  • Used with electric motors requiring long service life and quiet operation
  • Ideal for conveyor systems operating at high rotational speeds
  • Compatible with automation equipment demanding minimal maintenance
Save to list

€19.94/ pieceexcl. VAT

€24.13incl. VAT

27 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63000
Alternatives

€15.77/ pieceexcl. VAT

€19.08incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026