






€15.77/ pieceexcl. VAT
€19.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 630..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 4.75 kN |
Static load rating | 1.97 kN |
Fatigue load limit | 0.145 kN |
Limiting speed | 17600 rpm |
Performance class | Single row |
Weight | 0.028 kg |
Weight | 0.062 lb |
da_min | 12 mm |
B | 12 mm |
D | 26 mm |
d | 10 mm |
D1 | 21.43 mm |
d1 | 15.2 mm |
D2 | 23.49 mm |
Da_max | 24 mm |
ra | 0.3 mm |
€19.94/ pieceexcl. VAT
€24.13incl. VAT
27 In stock - Estimated delivery date 13/11/2026