SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62308-2RS1

  • ERIKS:23758704
  • Manufacturer:7316577080615
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing and supports radial and axial loads in both directions. It is constructed from bearing steel and operates with low friction for high-speed applications. The bearing is suited for environments requiring minimal maintenance and prolonged service life. Its robust single-row design allows for easy mounting and reliable operation in demanding conditions.

Features
  • Integral sealing retains lubricant and blocks contaminants for extended bearing life
  • Low friction design enables high rotational speeds and stable performance
  • Single row deep groove construction accommodates radial and axial loads both ways
  • Sheet metal cage supports reliability and reduces maintenance requirements
  • Pre-filled grease lubrication minimises user intervention and downtime
Application & Usage
  • Used with electric motors requiring low noise and high speed operation
  • Ideal for conveyor systems with limited maintenance access
  • Compatible with industrial fans operating under continuous load
Save to list

€86.25/ pieceexcl. VAT

€104.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62308
Alternatives

€68.12/ pieceexcl. VAT

€82.43incl. VAT

Estimated delivery date - 13/11/2026