






€68.12/ pieceexcl. VAT
€82.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 46.5 kN |
Static load rating | 26 kN |
Fatigue load limit | 1.78 kN |
Limiting speed | 4750 rpm |
Performance class | Single row |
Weight | 0.882 kg |
Weight | 1.944 lb |
€86.25/ pieceexcl. VAT
€104.36incl. VAT
Estimated delivery date - 12/11/2026