SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62307-2RS1

  • ERIKS:23758703
  • Manufacturer:7316577080608
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with contact seals on both sides. Its robust bearing steel construction and sheet metal cage ensure reliability in demanding applications. The bearing supports both radial and axial loads offering low friction and optimised for high rotational speeds. Integral sealing retains lubricant and minimises contamination ingress for prolonged service life.

Features
  • Contact seals on both sides retain lubricant and prevent ingress of contaminants
  • Low friction design supports high rotational speeds and reduces energy loss
  • Bearing steel construction offers durability under demanding operating conditions
  • Accommodates radial and axial loads in both directions for versatile mounting
  • Single row configuration simplifies installation and reduces maintenance requirements
Application & Usage
  • Used with electric motors in automated production equipment
  • Ideal for conveyor systems requiring consistent high-speed operation
  • Compatible with pumps and compressors in industrial process lines
Save to list

€84.06/ pieceexcl. VAT

€101.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62307
Alternatives

€51.98/ pieceexcl. VAT

€62.90incl. VAT

Estimated delivery date - 16/11/2026