






€51.98/ pieceexcl. VAT
€62.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 623..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 31 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 35.5 kN |
Static load rating | 19.2 kN |
Fatigue load limit | 1.33 kN |
Limiting speed | 5300 rpm |
Performance class | Single row |
Weight | 0.65 kg |
Weight | 1.433 lb |
da_min | 44 mm |
B | 31 mm |
D | 80 mm |
d | 35 mm |
D1 | 66.9 mm |
d1 | 50.07 mm |
D2 | 70.1 mm |
d2 | 46.2 mm |
Da_max | 71 mm |
ra | 1.5 mm |
€84.06/ pieceexcl. VAT
€101.71incl. VAT
Estimated delivery date - 17/11/2026