SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62306-2RS1/C3

  • ERIKS:23758702
  • Manufacturer:7316570701807
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a sheet metal cage and integral sealing for enhanced durability. Designed for both radial and axial load capacity it operates efficiently at high rotational speeds. Its robust construction in bearing steel supports consistent performance with reduced maintenance. The sealed design helps maintain lubricant integrity and prevents contamination.

Features
  • Integral sealing retains lubricant and prevents ingress of contaminants for extended service life
  • Single row design supports both radial and axial loads in both directions reliably
  • Low friction construction enables high rotational speeds for demanding applications
  • Sheet metal cage provides structural stability and vibration reduction during operation
  • Easy mounting and maintenance reduce downtime and associated operational costs
Application & Usage
  • Used with electric motors requiring low noise and high speed operation
  • Ideal for conveyors in processing plants needing reduced maintenance
  • Compatible with industrial gearboxes demanding robust radial load support
Save to list

€53.63/ pieceexcl. VAT

€64.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62306
Alternatives

€42.45/ pieceexcl. VAT

€51.36incl. VAT

Estimated delivery date - 16/11/2026