






€42.45/ pieceexcl. VAT
€51.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 623..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 27 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 30 kN |
Static load rating | 15.8 kN |
Fatigue load limit | 1.09 kN |
Limiting speed | 6000 rpm |
Performance class | Single row |
Weight | 0.486 kg |
Weight | 1.071 lb |
da_min | 37 mm |
B | 27 mm |
D | 72 mm |
d | 30 mm |
D1 | 59.33 mm |
d1 | 44.7 mm |
D2 | 61.3 mm |
Da_max | 65 mm |
ra | 1 mm |
€53.63/ pieceexcl. VAT
€64.89incl. VAT
Estimated delivery date - 17/11/2026