SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62303-2RS1/C3

  • ERIKS:23758698
  • Manufacturer:7316570944105
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides for effective lubricant retention and contaminant exclusion. Its single row configuration with a 17 mm bore and 47 mm outside diameter supports both radial and axial loads. The bearing is constructed from bearing steel and utilises sheet metal cages for durability. Designed for high rotational and reference speeds it accommodates versatile mounting and requires reduced maintenance. The C3 radial internal clearance and optimised geometry contribute to low friction and extended service life.

Features
  • Integral contact seals retain lubricant and exclude contaminants enhancing bearing longevity
  • C3 clearance and bearing steel construction reduce friction supporting high rotational speeds
  • Sheet metal cage offers robust performance in demanding industrial environments
  • Single row design accommodates radial and axial loads in both directions for flexibility
  • Grease lubrication minimises maintenance requirements and simplifies bearing operation
Application & Usage
  • Used with electric motors requiring quiet and reliable operation
  • Ideal for conveyors in material handling systems
  • Compatible with pumps operating in contaminated environments
Save to list

€21.26/ pieceexcl. VAT

€25.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62303
Alternatives

€19.66/ pieceexcl. VAT

€23.79incl. VAT

Estimated delivery date - 13/11/2026