






€19.66/ pieceexcl. VAT
€23.79incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 623..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 14.3 kN |
Static load rating | 6.6 kN |
Fatigue load limit | 0.52 kN |
Limiting speed | 9700 rpm |
Performance class | Single row |
Weight | 0.148 kg |
Weight | 0.326 lb |
da_min | 22.6 mm |
B | 19 mm |
D | 47 mm |
d | 17 mm |
D1 | 38.95 mm |
d1 | 27.45 mm |
D2 | 41.07 mm |
Da_max | 41.4 mm |
ra | 1 mm |
€21.26/ pieceexcl. VAT
€25.72incl. VAT
Estimated delivery date - 17/11/2026