SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62302-2RS1/C3

  • ERIKS:23758696
  • Manufacturer:7316577091161
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals for effective contamination protection. Its robust design accommodates both radial and axial loads in either direction. The use of bearing steel provides durability and reliability in demanding environments. Low friction and grease lubrication enable high rotational speeds and minimise maintenance needs.

Features
  • Contact seals retain lubricant and block contaminants for longer service life
  • Grease lubrication reduces maintenance scheduling and simplifies operational routines
  • C3 internal clearance tolerates thermal expansion and higher speed operation
  • Sheet metal cage construction delivers consistent performance and dimensional stability
  • Single row configuration supports radial and axial loading without complex mounting
Application & Usage
  • Used with industrial electric motors requiring quiet operation and reliability
  • Ideal for conveyor systems in material handling and logistics equipment
  • Compatible with agricultural machinery exposed to dust and moisture
Save to list

€22.28/ pieceexcl. VAT

€26.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62302
Alternatives

€18.05/ pieceexcl. VAT

€21.84incl. VAT

Estimated delivery date - 16/11/2026