






€18.05/ pieceexcl. VAT
€21.84incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 623..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 11.9 kN |
Static load rating | 5.3 kN |
Fatigue load limit | 0.42 kN |
Limiting speed | 11500 rpm |
Performance class | Single row |
Weight | 0.105 kg |
da_min | 20.6 mm |
B | 17 mm |
D | 42 mm |
d | 15 mm |
D1 | 33.6 mm |
d1 | 23.2 mm |
D2 | 36.16 mm |
Da_max | 36.4 mm |
ra | 1 mm |
€22.28/ pieceexcl. VAT
€26.96incl. VAT
Estimated delivery date - 17/11/2026