SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62301-2RS1

  • ERIKS:23758694
  • Manufacturer:7316570020939
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features sheet metal cage construction and integral sealing for enhanced performance. It is optimised for low friction low noise and high rotational speeds supporting both radial and axial loads. The bearing is easy to mount and requires minimal maintenance due to its robust design. Seals on both sides help to retain lubricant and exclude contaminants prolonging service life.

Features
  • Contact seals on both sides retain grease and block contaminants
  • extending bearing service life
  • Low friction design minimises energy consumption and enables higher rotational speeds
  • Robust bearing steel construction ensures durability and consistent operation under load
  • Accommodates both radial and axial loads for application versatility and reliability
  • Easy mounting and minimal maintenance reduce machine downtime and operational costs
Application & Usage
  • Used with electric motors requiring high-speed quiet operation
  • Ideal for industrial gearboxes with combined load conditions
  • Compatible with conveyor systems exposed to dust or contaminants
Save to list

€21.41/ pieceexcl. VAT

€25.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62301
Alternatives

€17.38/ pieceexcl. VAT

€21.03incl. VAT

Estimated delivery date - 13/11/2026