






€17.38/ pieceexcl. VAT
€21.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 623..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 10.3 kN |
Static load rating | 4.2 kN |
Fatigue load limit | 0.33 kN |
Limiting speed | 13900 rpm |
Performance class | Single row |
Weight | 0.085 kg |
Weight | 0.187 lb |
da_min | 17.6 mm |
B | 17 mm |
D | 37 mm |
d | 12 mm |
D1 | 29.88 mm |
d1 | 19.25 mm |
D2 | 32.6 mm |
Da_max | 31.4 mm |
ra | 1 mm |
€21.41/ pieceexcl. VAT
€25.91incl. VAT
Estimated delivery date - 17/11/2026