SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6222-2Z/C3

  • ERIKS:23758665
  • Manufacturer:7316576624735
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is constructed from bearing steel. The unit accommodates both radial and axial loads ensuring reliable performance at high speeds and low vibration. The integral non-contact sealing prolongs service life by retaining lubricant and excluding contaminants. Its robust construction enables consistent operation with minimal maintenance in demanding industrial environments.

Features
  • Sheet metal cage provides reliable roller guidance reducing operational wear and extending lifespan
  • Non-contact shield design keeps grease in and contaminants out enhancing durability
  • C3 clearance ensures optimal thermal expansion handling supporting high-speed performance
  • Single row deep groove design allows for easy mounting and versatile application suitability
  • Bearing steel construction delivers high load carrying capacity ensuring operational reliability
Application & Usage
  • Used with electric motors requiring sustained low noise operation
  • Ideal for industrial fans operating at elevated rotational speeds
  • Compatible with conveyor systems demanding reduced maintenance
Save to list

€433.45/ pieceexcl. VAT

€524.47incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6222
Alternatives

€304.35/ pieceexcl. VAT

€368.26incl. VAT

Estimated delivery date - 13/11/2026