






€304.35/ pieceexcl. VAT
€368.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 153 kN |
Static load rating | 117 kN |
Reference speed | 4500 rpm |
Fatigue load limit | 6.5 kN |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 4.345 kg |
Weight | 9.579 lb |
da_min | 122 mm |
B | 38 mm |
D | 200 mm |
d | 110 mm |
D1 | 171.68 mm |
d1 | 138 mm |
D2 | 177.2 mm |
Da_max | 188 mm |
ra | 2.1 mm |
€433.45/ pieceexcl. VAT
€524.47incl. VAT
Estimated delivery date - 17/11/2026