SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62211-2RS1

  • ERIKS:23758656
  • Manufacturer:7316577080530
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a simple yet robust design suitable for varied industrial requirements. The bearing has integral sealing on both sides to retain lubricant and exclude contaminants. It accommodates both radial and axial loads and is designed for low friction and high-speed operation. The use of bearing steel and sheet metal cage enhances durability and reliability in demanding environments.

Features
  • Integral sealing retains lubrication and prevents ingress of contaminants ensuring longer service life
  • Low friction design supports high rotational speeds reducing energy consumption and operational costs
  • Accommodates radial and axial loads in both directions increasing application flexibility
  • Sheet metal cage contributes to robust construction for reliable operation under varying loads
  • Grease lubrication reduces maintenance intervals and simplifies servicing requirements
Application & Usage
  • Used with conveyor systems in material handling operations
  • Ideal for electric motor assemblies requiring low noise and vibration
  • Compatible with pumps and compressors in industrial plant installations
Save to list

€98.18/ pieceexcl. VAT

€118.80incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€83.97/ pieceexcl. VAT

€101.60incl. VAT

Estimated delivery date - 13/11/2026