






€83.97/ pieceexcl. VAT
€101.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 44.5 kN |
Static load rating | 29 kN |
Fatigue load limit | 1.77 kN |
Limiting speed | 3900 rpm |
Performance class | Single row |
Weight | 0.717 kg |
Weight | 1.581 lb |
€98.18/ pieceexcl. VAT
€118.80incl. VAT
Estimated delivery date - 12/11/2026