SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62210-2RS1

  • ERIKS:23758654
  • Manufacturer:7316577080523
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides and a single row design optimised for low friction and high-speed operation. The robust construction accommodates both radial and axial loads with reduced maintenance requirements. Integral sealing prolongs service life by retaining lubricant and excluding contaminants. Manufactured using bearing steel it is suitable for demanding industrial applications.

Features
  • Integral sealing retains lubricant and prevents ingress of contaminants enhancing longevity
  • Robust bearing steel construction withstands demanding operating conditions ensuring reliability
  • Low friction design supports high rotational speeds reducing energy consumption
  • Accommodates radial and axial loads enabling versatile mounting in various assemblies
  • Requires little maintenance reducing downtime and operational costs for users
Application & Usage
  • Used with electric motors requiring quiet high-speed rotation
  • Ideal for conveyors in automated manufacturing lines
  • Compatible with agricultural equipment exposed to dust and debris
Save to list

€78.70/ pieceexcl. VAT

€95.23incl. VAT

26 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€62.11/ pieceexcl. VAT

€75.15incl. VAT

Estimated delivery date - 16/11/2026