






€62.11/ pieceexcl. VAT
€75.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 37.5 kN |
Static load rating | 23.2 kN |
Fatigue load limit | 1.61 kN |
Limiting speed | 4250 rpm |
Performance class | Single row |
Weight | 0.53 kg |
Weight | 1.168 lb |
da_min | 57 mm |
B | 23 mm |
D | 90 mm |
d | 50 mm |
D1 | 77.68 mm |
d1 | 62.65 mm |
D2 | 81.54 mm |
d2 | 60.48 mm |
Da_max | 83 mm |
ra | 1 mm |
€78.70/ pieceexcl. VAT
€95.23incl. VAT
26 In stock - Estimated delivery date 13/11/2026