SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62208-2RS1

  • ERIKS:23758648
  • Manufacturer:7316577080509
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing for enhanced service life and reduced maintenance. The single row design enables efficient handling of radial and axial loads in both directions. Low friction and optimised geometry support high rotational speeds and quiet operation. The bearing is constructed from bearing steel and uses grease lubrication for reliable performance.

Features
  • Integral seal on both sides retains lubricant and excludes contaminants
  • Low friction design ensures high-speed capability and minimises energy losses
  • Simple
  • robust construction reduces maintenance requirements and downtime
  • Accommodates radial and axial loads for versatile operational flexibility
  • Pre-filled grease lubrication supports easier mounting and long-term reliability
Application & Usage
  • Used with electric motors requiring high-speed rotational accuracy
  • Ideal for conveyors in automated material handling systems
  • Compatible with fans and blowers in HVAC equipment
Save to list

€49.86/ pieceexcl. VAT

€60.33incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€39.32/ pieceexcl. VAT

€47.58incl. VAT

Estimated delivery date - 16/11/2026