






€39.32/ pieceexcl. VAT
€47.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 31 kN |
Static load rating | 17.8 kN |
Fatigue load limit | 1.23 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 0.461 kg |
Weight | 1.016 lb |
da_min | 47 mm |
B | 23 mm |
D | 80 mm |
d | 40 mm |
D1 | 67.2 mm |
d1 | 53 mm |
D2 | 70.6 mm |
d2 | 50.37 mm |
Da_max | 73 mm |
ra | 1 mm |
€49.86/ pieceexcl. VAT
€60.33incl. VAT
17 In stock - Estimated delivery date 13/11/2026