SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62207-2RS1

  • ERIKS:23758646
  • Manufacturer:7316577080493
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row configuration with contact seals on both sides. The robust design accommodates radial and axial loads in both directions. Bearing steel construction ensures durability and low friction enabling high rotational speeds. Integral sealing keeps lubricant in and contaminants out for prolonged service life.

Features
  • Contact seals on both sides protect against contamination extending operational longevity
  • Bearing steel construction delivers durability supporting demanding industrial requirements
  • Low friction design enables efficient high-speed operation reducing energy consumption
  • Accommodates both radial and axial loads providing installation flexibility
  • Grease lubrication reduces maintenance frequency minimising downtime for users
Application & Usage
  • Used with electric motors requiring low vibration and quiet running
  • Ideal for conveyor systems in need of high-speed rotation
  • Compatible with pumps subjected to combined axial and radial loads
Save to list

€43.17/ pieceexcl. VAT

€52.24incl. VAT

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€34.18/ pieceexcl. VAT

€41.36incl. VAT

Estimated delivery date - 13/11/2026