






€34.18/ pieceexcl. VAT
€41.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 27.5 kN |
Static load rating | 15.3 kN |
Fatigue load limit | 1.06 kN |
Limiting speed | 5700 rpm |
Performance class | Single row |
Weight | 0.384 kg |
Weight | 0.847 lb |
€43.17/ pieceexcl. VAT
€52.24incl. VAT
25 In stock - Estimated delivery date 10/11/2026