SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62206-2RS1

  • ERIKS:23758644
  • Manufacturer:7316576678530
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust versatile single row design with integral sealing. It accommodates both radial and axial loads providing optimised low friction and noise performance. Seal on both sides prolongs service life by retaining lubricant and excluding contaminants. The bearing is suitable for high rotational speeds and requires minimal maintenance.

Features
  • Contact seals on both sides retain lubricant and prevent ingress of contaminants
  • Single row construction allows for easy mounting and versatile application
  • Low friction design enables high rotational speeds reducing energy consumption
  • Bearing steel construction enhances durability and operational reliability in demanding conditions
  • Grease lubrication minimises maintenance requirements and supports prolonged service intervals
Application & Usage
  • Used with electric motors for efficient and quiet operation
  • Ideal for industrial gearboxes requiring robust load accommodation
  • Compatible with pumps demanding high speed and low maintenance bearings
Save to list

€33.21/ pieceexcl. VAT

€40.18incl. VAT

61 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€25.61/ pieceexcl. VAT

€30.99incl. VAT

Estimated delivery date - 16/11/2026