






€25.61/ pieceexcl. VAT
€30.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 20.7 kN |
Static load rating | 11.3 kN |
Fatigue load limit | 0.78 kN |
Limiting speed | 6600 rpm |
Performance class | Single row |
Weight | 0.25 kg |
Weight | 0.551 lb |
€33.21/ pieceexcl. VAT
€40.18incl. VAT
61 In stock - Estimated delivery date 10/11/2026