SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62205-2RS1/C3

  • ERIKS:24002561
  • Manufacturer:7316571013824
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features contact seals on both sides ensuring effective protection against contamination. It accommodates both radial and axial loads supporting high rotational speeds with minimal friction. The robust design and use of bearing steel enhance service life and reliability. With a compact profile it is suitable for versatile mounting in demanding industrial settings.

Features
  • Contact seals on both sides keep contaminants out and retain lubricant for longer service life
  • Optimised low friction design enables high rotational speeds in demanding applications
  • Accommodates radial and axial loads for flexible installation in various orientations
  • C3 radial internal clearance allows for thermal expansion in high-speed operations
  • Bearings made from bearing steel withstand heavy loads and reduce premature wear
Application & Usage
  • Used with motors requiring reliable low-noise bearing solutions
  • Ideal for conveyors operating in dusty or contaminated environments
  • Compatible with pumps needing high-speed and low-maintenance bearings
Save to list

€25.76/ pieceexcl. VAT

€31.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€20.04/ pieceexcl. VAT

€24.25incl. VAT

Estimated delivery date - 13/11/2026