






€20.04/ pieceexcl. VAT
€24.25incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 14.9 kN |
Static load rating | 7.9 kN |
Fatigue load limit | 0.54 kN |
Limiting speed | 7900 rpm |
Performance class | Single row |
Weight | 0.155 kg |
Weight | 0.342 lb |
da_min | 30.6 mm |
B | 18 mm |
D | 52 mm |
d | 25 mm |
D1 | 44.05 mm |
d1 | 33.95 mm |
D2 | 46.3 mm |
d2 | 31.8 mm |
Da_max | 46.4 mm |
ra | 1 mm |
€25.76/ pieceexcl. VAT
€31.17incl. VAT
Estimated delivery date - 17/11/2026