SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62205-2RS1

  • ERIKS:23758643
  • Manufacturer:7316570020922
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features seals on both sides for improved service life. Its robust low-friction design enables high rotational speeds and low vibration. The bearing accommodates both radial and axial loads and is manufactured from bearing steel for durability. Grease lubrication and integral sealing reduce maintenance requirements.

Features
  • Contact sealing on both sides extends operational lifespan by keeping out contaminants
  • Low friction design ensures energy-efficient rotation and reduced operational heat
  • Optimised for high-speed applications supporting up to 8500 revolutions per minute
  • Accommodates radial and axial loads in both directions enhancing load versatility
  • Grease lubrication and robust bearing steel construction minimise maintenance needs
Application & Usage
  • Used with electric motors requiring high speed and minimal vibration
  • Ideal for conveyor systems in manufacturing environments
  • Compatible with pumps and fans for industrial process equipment
Save to list

€25.76/ pieceexcl. VAT

€31.17incl. VAT

33 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing