






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 14.9 kN |
Static load rating | 7.9 kN |
Fatigue load limit | 0.54 kN |
Limiting speed | 7900 rpm |
Performance class | Single row |
Weight | 0.154 kg |
Weight | 0.34 lb |
€25.76/ pieceexcl. VAT
€31.17incl. VAT
33 In stock - Estimated delivery date 10/11/2026