






€22.93/ pieceexcl. VAT
€27.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 622 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
Limiting speed | 10000 rpm |
Weight | 0.135 kg |
Weight | 0.3 lb |
B | 18 mm |
D | 47 mm |
d | 20 mm |
€18.03/ pieceexcl. VAT
€21.82incl. VAT
Estimated delivery date - 16/11/2026