






€18.03/ pieceexcl. VAT
€21.82incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 13.4 kN |
Static load rating | 6.6 kN |
Fatigue load limit | 0.49 kN |
Limiting speed | 9400 rpm |
Performance class | Single row |
Weight | 0.14 kg |
da_min | 25.6 mm |
B | 18 mm |
D | 47 mm |
d | 20 mm |
D1 | 38.6 mm |
d1 | 28.5 mm |
D2 | 41.47 mm |
d2 | 25.9 mm |
Da_max | 41.4 mm |
ra | 1 mm |
€22.93/ pieceexcl. VAT
€27.75incl. VAT
Estimated delivery date - 17/11/2026